Mandatory sign
Use hand protection (with text)
MANTRYSIGN-(GLOVESMUSTBEWORN)-450X300MM
Art.-no. 0899075146
EAN 4053479282725
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Gloves must be worn
- Plastic sign
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 600.000 g |