Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mandatory sign "Use foot protection"

Use foot protection (with PT text)
MANTRYSIGN-(SAFEBOOTMUSTBEWORN)-450X300

Art.-no. 0899075151

EAN 4053479282770

Individual price display after login
Mandatory sign "Use foot protection"

Art.-no. 0899075151

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Size 300 x 400 mm

Approval


In accordance with Decree-Law No. 141/1995 of 14 June and with Administrative Decree 1456-A/1995 of 11 December



High resistance and durability


2 mm thick flexible PVC

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Width

450 mm

Material

Metal

Colour

Black/white (base material)

Product weight (per item)

600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information