Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Manual impact screwdriver assortment, 5/16 inch

Manual impact screwdriver assort. 5/16 inch 11 pcs
HNDIMPSCRDRIV-SORT-90NM-11PCS

Art.-no. 071436 01
EAN 4011231715690
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Impact screwdrivers help loosen fixed screw fittings, for example in situations requiring larger torque than is achievable with standard manual screwdrivers.


  • The set is focused on application and covers the most common screw related work.

  • 3/8" adapter allows use of socket wrenches for hexagon bolts.

  • The manual impact screwdriver has a specially hardened power drive for longer service life.

  • Torque max. 90 Nm


Contents: 11 parts


  • 1 manual impact socket wrench 5/16 inch

  • 6 heavy-duty bits with slot 5/16 inch

1.0 x 5.5 mm 1.2 x 6.5 mm 1.6 x 8.0 mm: 1.6 x 10 mm 2.0 x 12 mm 2.5 x 14 mm


  • 3 heavy-duty PH bits 5/16 inch

PH2, PH3, PH4


  • 1 adapter 5/16 inch to 3/8 inch
Notice

Always use an insert that fits the screw exactly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For loosening screw connections:


Insert a bit suitable for the screw into the impact screwdriver and insert it axially onto the screw head. Turn the impact screwdriver to the left until it stops. Tap the head of the impact screwdriver lightly with a 250 g hammer. The impact energy moves the power bit 1/8 revolution. Before each subsequent hammer blow, turn the impact screwdriver to the left until it stops.



Tightening the screw connection:


To be performed the same way as when loosening is required, but turn the impact screwdriver to the right before each shock.

Number of pieces in assortment/set

11 PCS

including:
1 x

HNDIMPDRIV-5/16IN-90NM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-1,0X5,5MM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-1,2X6,5MM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-1,6X8,0MM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-1,6X10MM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-2,0X12MM

Quantity: 1 x
1 x

IMPBIT-SL-5/16IN-2,5X14MM

Quantity: 1 x
1 x

IMPBIT-PH2-5/16IN

Quantity: 1 x
1 x

IMPBIT-PH3-5/16IN

Quantity: 1 x
1 x

IMPBIT-PH4-5/16IN

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information