Masking tape Soft Mask easy
Masking tape, Soft Mask easy
MASKTPE-(SOFT MASK EASY)-20MMX50M
Register now and access more than 20,000 products
For universal use
- One tape width for most applications
- For use on bodywork and on moving parts (door, bonnet, …)
- Able to seal and protect from paint mist 95% of all openings on the vehicle
Fast and easy to use
- Simple adjustment by closing the door
- Repeated masking not necessary — simple holding pressure prevents the primer from becoming translucent during subsequent painting
Concealed adhesive strip
- Paint does not stick to the adhesive
- Fibres do not deposit on the paint edges
Extremely absorbent polyester foam
High paint absorption prevents paint edge formation.
Narrow tape width
Precise application due to less material in the opening.
Continuous 50 metre tape
- Minimal waste
- Cost-effective
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Protects the vehicle interior against paint mist during painting. Sealing of doors, bonnets, luggage compartment lids, sun roofs, fuel tank flaps.
Apply Soft Mask easy to the bodywork or moving parts such as doors, hoods, lids etc. While doing so, make sure that the self-adhesive side of the tape is always on the inside. The sealing tape is fixed in place when the moving parts are closed. The seal is perfectly positioned by lightly brushing the protruding foam. Therefore, corrections or re-sticking are no longer required.
Backing material | Polyester foam |
Colour | White |
Length | 50 m |
Width | 20 mm |
Thickness | 9 mm |
Dynamic peel strength at 25 mm | 6 N |
Min. adhesive force/conditions | 10 h / at 23°C |
Shelf life from production/conditions | 12 Month / store in a dry place at 20°C in original sealed container |