Metal valve 89MS15.7 For tubeless commercial vehicle and bus tyres
TYRVLVE-MET-V32110-HO15,7-90MM
Art.-no. 087980 101
EAN 4058794287837
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
For tubeless commercial vehicle and bus tyres
Tightening torque: 4-6 Nm
Product information
Datasheets(X)
Application area
Suitable for 15° tapered rims with 15.7 mm valve aperture
![]() | |
Comparison number | V3,21,10 |
Length (L) | 90 mm |
Length (bent length) (B) | 58 mm |
Material | Brass |
Surface | Plain |
