Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metric 10.9 A2K Bolt Rack Package

Bolt nut washer set 10.9 with rack 1944 pcs
BNW-SET-M-10.9-A2K-WITH-RACK-1944-PCE

Art.-no. 0988260073
EAN 4054458494139

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The Wurth ORSY Bolt Rack is your solution to coordinating your consumable fasteners in an efficient and effective Organised System (ORSY), significantly increasing productivity.
A wide selection of commonly used bolts, nuts and washers in Metric 10.9 A2K (Trivalent silver zinc). Includes 78 bin rack with identification banners. 1944 pieces.
NoticeBin labels are included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
10 x

SCR-HEX-DIN931-10.9-WS17-(A2K)-M10X60

Quantity: 10 x
10 x

SCR-HEX-DIN931-10.9-WS17-(A2K)-M10X70

Quantity: 10 x
10 x

SCR-HEX-DIN931-10.9-WS19-(A2K)-M12X60

Quantity: 10 x
10 x

SCR-HEX-DIN931-10.9-WS19-(A2K)-M12X70

Quantity: 10 x
5 x

SCR-HEX-DIN931-10.9-WS22-(A2K)-M14X70

Quantity: 5 x
5 x

SCR-HEX-DIN931-10.9-WS22-(A2K)-M14X80

Quantity: 5 x
4 x

SCR-HEX-ISO4014-10.9-WS24-(A2K)-M16X70

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS24-(A2K)-M16X100

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS27-(A2K)-M18X100

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS27-(A2K)-M18X120

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS27-(A2K)-M18X60

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS27-(A2K)-M18X80

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS30-(A2K)-M20X100

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS30-(A2K)-M20X120

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS30-(A2K)-M20X140

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS30-(A2K)-M20X160

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS30-(A2K)-M20X80

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS36-(A2K)-M24X100

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS36-(A2K)-M24X160

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS36-(A2K)-M24X180

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS36-(A2K)-M24X200

Quantity: 4 x
4 x

SCR-HEX-ISO4014-10.9-WS36-A2K-M24X80/54

Quantity: 4 x
25 x

SCR-HEX-ISO4014-10.9-WS10-(A2K)-M6X60

Quantity: 25 x
20 x

SCR-HEX-ISO4014-10.9-WS13-(A2K)-M8X60

Quantity: 20 x
25 x

SCR-HEX-DIN933-10.9-WS17-(A2K)-M10X25

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS17-(A2K)-M10X35

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS17-(A2K)-M10X45

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS19-(A2K)-M12X30

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS19-(A2K)-M12X40

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS19-(A2K)-M12X50

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS22-(A2K)-M14X30

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS22-(A2K)-M14X40

Quantity: 25 x
25 x

SCR-HEX-DIN933-10.9-WS22-(A2K)-M14X50

Quantity: 25 x
20 x

SCR-HEX-ISO4017-10.9-WS24-(A2K)-M16X50

Quantity: 20 x
25 x

SCR-HEX-ISO4017-10.9-WS10-(A2K)-M6X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS10-(A2K)-M6X25

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS10-(A2K)-M6X40

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS10-(A2K)-M6X50

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS13-(A2K)-M8X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS13-(A2K)-M8X30

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS13-(A2K)-M8X40

Quantity: 25 x
25 x

SCR-HEX-ISO4017-10.9-WS13-(A2K)-M8X50

Quantity: 25 x
25 x

NUT-HEX-DIN934-I10I-WS17-(A2K)-M10

Quantity: 25 x
25 x

NUT-HEX-DIN934-I10I-WS19-(A2K)-M12

Quantity: 25 x
25 x

NUT-HEX-DIN934-I10I-WS22-(A2K)-M14

Quantity: 25 x
25 x

NUT-HEX-DIN934-I10I-WS24-(A2K)-M16

Quantity: 25 x
10 x

NUT-HEX-DIN934-I10I-WS27-(A2K)-M18

Quantity: 10 x
10 x

NUT-HEX-DIN934-I10I-WS30-(A2K)-M20

Quantity: 10 x
10 x

NUT-HEX-DIN934-I10I-WS36-(A2K)-M24

Quantity: 10 x
100 x

NUT-HEX-DIN934-I10I-WS10-(A2K)-M6

Quantity: 100 x
50 x

NUT-HEX-DIN934-I10I-WS13-(A2K)-M8

Quantity: 50 x
25 x

NUT-SLOK-DIN985-I10I-WS17-(A2K)-M10

Quantity: 25 x
25 x

NUT-SLOK-DIN985-I10I-WS19-(A2K)-M12

Quantity: 25 x
25 x

NUT-SLOK-DIN985-I10I-WS22-(A2K)-M14

Quantity: 25 x
25 x

NUT-SLOK-DIN985-I10I-WS24-(A2K)-M16

Quantity: 25 x
20 x

NUT-SLOK-DIN985-I10I-WS27-(A2K)-M18

Quantity: 20 x
20 x

NUT-SLOK-DIN985-I10I-WS30-(A2K)-M20

Quantity: 20 x
20 x

NUT-SLOK-DIN985-I10I-WS36-(A2K)-M24

Quantity: 20 x
100 x

NUT-SLOK-DIN985-I10I-WS10-(A2K)-M6

Quantity: 100 x
50 x

NUT-SLOK-DIN985-I10I-WS13-(A2K)-M8

Quantity: 50 x
50 x

WSH-F436M-1-(HRC38-45)-(A2K)-D10

Description: For use in high tensile applications.
Quantity: 50 x
50 x

WSH-F436M-1-(HRC38-45)-(A2K)-D12

Description: For use in high tensile applications.
Quantity: 50 x
25 x

WSH-F436M-1-(HRC38-45)-(A2K)-D14

Description: For use in high tensile applications.
Quantity: 25 x
25 x

WSH-F436M-1-(HRC38-45)-(A2K)-D16

Description: For use in high tensile applications.
Quantity: 25 x
25 x

WSH-F436M-1-(HRC38-45)-(A2K)-D18

Description: For use in high tensile applications.
Quantity: 25 x
25 x

WSH-F436M-1-(HRC38-45)-(A2K)-D20

Description: For use in high tensile applications.
Quantity: 25 x
25 x

WSH-F436M-1-(HRC38-45)-(A2K)-D24

Description: For use in high tensile applications.
Quantity: 25 x
100 x

WSH-F436M-1-(HRC38-45)-(A2K)-D6

Description: For use in high tensile applications.
Quantity: 100 x
50 x

WSH-F436M-1-(HRC38-45)-(A2K)-D8

Description: For use in high tensile applications.
Quantity: 50 x
50 x

RG-SPG-127B-10-(ZN)-M10

Quantity: 50 x
50 x

RG-SPG-127B-10-(ZN)-M12

Quantity: 50 x
25 x

RG-SPG-127B-10-(ZN)-M14

Quantity: 25 x
25 x

RG-SPG-127B-10-(ZN)-M16

Quantity: 25 x
25 x

RG-SPG-127B-10-(ZN)-M18

Quantity: 25 x
25 x

RG-SPG-127B-10-(ZN)-M20

Quantity: 25 x
25 x

RG-SPG-127B-10-(ZN)-M24

Quantity: 25 x
100 x

RG-SPG-127B-10-(ZN)-M6

Quantity: 100 x
50 x

RG-SPG-127B-10-(ZN)-M8

Quantity: 50 x
1 x

FEET FOR 962 SINGLE BIN RACK 1 PAIR

Description: For secure shelf mounting on wall racks
Quantity: 1 x
1 x

WLSHLF-STRGBOX1300-BOX

Description: With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
Quantity: 1 x
1 x

BANR-F.SHLF-1050X25X100-METRIC-1PCE

Description: Bin rack content identification sign.
Quantity: 1 x
1 x

BANR-F.SHLF-1020X25X100-WURTH-1PAIR

Description: Bin rack content identification sign.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information