Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metric 8.8 A2K Bolt Rack Package

Bolt nut washer set 8.8 with rack 1285 pcs
WSP- BNW-MINI-BOLT-RACK-MET-A2K-1285PCS

Art.-no. 0964361285

EAN 4068362174353

Individual price display after login
Metric 8.8 A2K Bolt Rack Package

Art.-no. 0964361285

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The Wurth ORSY Mini Bolt Rack is your solution to coordinating your consumable fasteners in an efficient and effective Organised System (ORSY), significantly increasing productivity.
A wide selection of commonly used Class 8.8 metric hex head setscrews, nuts and washers in blue passivated silver zinc (A2K). Includes 36 bin rack with identification banner. 1285 pieces.
NoticeBin labels are included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X40

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X45

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X50

Quantity: 25 x
50 x

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

Quantity: 50 x
50 x

NUT-HEX-DIN934-I6I-WS8-(A2K)-M5

Quantity: 50 x
50 x

NUT-HEX-DIN934-I8I-WS10-(A2K)-M6

Quantity: 50 x
50 x

NUT-HEX-DIN934-I8I-WS13-(A2K)-M8

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS17-(A2K)-M10

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I6I-WS8-(A2K)-M5

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS13-(A2K)-M8

Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D10,5

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D5,3

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D6,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

WSH-DIN125-A-140HV-(A2K)-D8,4

Description: DIN 125, zinc-plated steel, blue passivated (A2K)
Quantity: 50 x
50 x

RG-SPG-DIN127-B-(MZN)-D10,2

Quantity: 50 x
50 x

RG-SPG-DIN127-B-(MZN)-D5,1

Quantity: 50 x
50 x

RG-SPG-DIN127-B-(MZN)-D6,1

Quantity: 50 x
50 x

RG-SPG-DIN127-B-(MZN)-D8,1

Quantity: 50 x
1 x

WLSHLF-STRGBOX500-BOX

Description: Ideal for workshops, trade businesses and industry for storage of small and/or spare parts
Quantity: 1 x
1 x

BANR-F.SHLF-1050X25X100-METRIC-1PCE

Description: Bin rack content identification sign.
Quantity: 1 x
1 x

LBL-STRGBOX-(F.BINS-SUIT-0964361285)

Description: The labels provide easy product identification and ordering due to the clear product number, description, image and barcode
Quantity: 1 x
25 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X25

Quantity: 25 x
25 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X30

Quantity: 25 x
25 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X40

Quantity: 25 x
25 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X50

Quantity: 25 x
10 x

SCR-HEX-DIN933-8.8-WS17-(A2K)-M10X60

Quantity: 10 x
25 x

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X16

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X25

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X25

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X30

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS8-(A2K)-M5X40

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X25

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X30

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X40

Quantity: 25 x
25 x

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X50

Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information