Metric double-end flare-nut wrench 4 pieces with POWERDRIV® drive
Open double end flare-nut wrench set, 4 pcs, joint
DBBOXENDWRNCH-SORT-4PCS
Register now and access more than 20,000 products
Design: Metric
Drive: POWERDRIV, hexagon
Rings angled 15°
230° swivelling join
Strong, heavy-duty heads
Collar for low-lying fittings
Material: Chromium-vanadium steel
Surface: Chrome-plated, matt
Contents: 4 pieces
1 each of open double-end box wrench, size 13, 14, 17, 19
Datasheets(X)
Special design for hard-to-reach gland nuts in confined spaces, e.g.
- 13-mm brake lines for Ford, Rover, Saab
- 13, 14, 17, 19-mm Bosch Common Rail VW, Mercedes and cable glands of most air-conditioning system manufacturers, e.g. Waeco, Denso, Bosch, Hella
- 17-mm exhaust temperature sensor in VW Passat
Number of pieces in assortment/set | 4 PCS |
Width across flats | 13 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units