Mixer nozzle WIT-UH For concrete Multi WIT-UH 300 injection system
Static mixer for WIT-UH 300 cartridges
MIX-DWL-(WIT-UH300)-PLA
Register now and access more than 20,000 products
Suitable for mortar cartridge:
- Coaxial (1:10): 320 ml, 420 ml
- Peeler (1:10): 280 ml
- Side-by-side (1:10): 825 ml
Suitable mixer extensions:
- WIT-MV mixer nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixer nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixer nozzle extension, flexible, 10 x 2000 mm
- WIT-MV mixer nozzle extension, rigid, 16 x 2000 mm
Datasheets(X)
Length | 250.5 mm |
Diameter | 7.1 mm |
Colour | White, nature |
Suitable for injection mortar | WIT-UH 300 |
Suitable for cartridges type | Koaxial (1:10) + 320 ml |