Mobile clamping sawhorse
Clamping block
CLMPJACK-UNI-BLCK-(60-120CM)
Register now and access more than 20,000 products
- Easy to move thanks to the push handle and the castors
- Large and heavy components can be machined without any problems thanks to the strong clamping force
- 180° rotating clamping range provides a massive clamping range of up to 1250 mm
- Hands-free as the workpiece is clamped and released using the foot pedal
- Easy to set up on uneven surfaces due to the three leg design
- Folding mechanisms for quick and easy fitting and removal of the clamping sawhorse
Datasheets(X)
For mobile use on construction sites and in workshops, houses and gardens for doors, fence parts, wood and metal parts, ceiling panels etc.
Max. tension force | 1000 N |
Max. load capacity | 272 kg |
Min./max. clamping range | 1-1250 mm |
Length (opened out) | 109 cm |
Width (opened out) | 95 cm |
Height (opened out) | 89 cm |
Length (folded together) | 90 cm |
Width (folded together) | 40 cm |
Height (folded together) | 35 cm |
Weight | 24 kg |