Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Mounting parts set w.case Ford 550 PCS

MP-SET-SYSKO-FORD-550PCS

Art.-no. 5964501017

EAN 4068362598531

Individual price display after login
Mounting parts set w.case Ford 550 PCS

Art.-no. 5964501017

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Comprehensive 550-piece mounting parts set for Ford, neatly organized in a convenient case for easy access and storage.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting parts set w.case Ford 550 PCS including:
Covering plug, type 6 irregular foot shape
50 x
Covering plug, type 6 irregular foot shape

MP-FORD-DOORFILLINGCLIP

Description:
Head diameter: 18 mm 1480335
Quantity: 50 x
Pine tree clip with rough pine tree shape
50 x
Pine tree clip with rough pine tree shape

FIRTREECLIP-FORD-PLA-BLACK

Description:
Head diameter: 18.00 mm 1629279, 6725950
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 50 x
50 x
Screw rivet tapers downwards, closed

SCRRIV-6,2MM-PA6

Description:
Head diameter: 16.00 mm 1007932
Can be screwed in for adjustable installation
Quantity: 50 x
50 x
Interior trim clip, opened

INTRMCLIP-FORD-WHITE

Description:
8.10-8.50 mm Head diameter: 13.20 mm
For fastening trims to carrier components
Quantity: 50 x
100 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-VW-PLUG-PLA

Description:
Head diameter: 14.00 mm Head height: 2.50 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 100 x
25 x
Pine tree clip with freestanding design

FIRTREECLIP-FORD-INCOV-HDD18,0

Description:
Head diameter: 18.00 mm Min./max. drill hole diameter: 7.00-7.40 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 25 x
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
Min./max. drill hole diameter: 7.90-8.50 mm 16.00 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
50 x
Interior trim clip, opened

INTRMCLIP-VW/AUDI-YELLOW

Description:
8.00-8.20 mm Head diameter: 13.00 mm
For fastening trims to carrier components
Quantity: 50 x
Interior trim clip, closed
50 x
Interior trim clip, closed

INTRMCLIP-FORD-POM-TRANSP

Description:
8.00-8.40 mm Head diameter: 13.20 mm
For fastening trims to carrier components
Quantity: 50 x
25 x
Plastic expanding rivet with cap, with multiple slits

EXPNDRRIV-(D7,75-8,25MM)-PC/PBT-BLACK

Description:
1028521, W701054S300
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
25 x
Plastic expanding rivet with special design

EXPNDRRIV-(D3,25-3,75MM)-PA66-BLACK

Description:
Head diameter: 18.00 mm Min./max. drill hole diameter: 6.70-6.75 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
25 x
Push-in rivet with cap, tapered

MP-MAZDA-IMPACTRIVET-BLACK

Description:
Head diameter: 19.90 mm 4327144
For demanding sheet metal fasteners with easy installation
Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
Width x depth x height (external dimension): 370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x
Label

LABEL-F.5964501017

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information