Mounting parts set w.case Toyota/Lexus 350 PCS
MP-SET-SYSKO-TOYOTA/LEXUS-350PCS
Art.-no. 5964501018
EAN 4068362598593
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Comprehensive 350-piece mounting parts set for Toyota and Lexus, neatly organized in a convenient case for easy access and storage.
Product information
Datasheets(X)
Mounting parts set w.case Toyota/Lexus 350 PCS including:
25
x
Description:
9.95-9.95 mm Head diameter: 13.2 mm
For fastening trims to carrier components
Quantity:
25
x
25
x
Description:
9.30-9.40 mm Head diameter: 13.20 mm
For fastening trims to carrier components
Quantity:
25
x
25
x
Description:
Head diameter: 15.00 mm 0K20150033, MB345544, 09409073055PK, 9046706017
Can be screwed in for adjustable installation
Quantity:
25
x
25
x
Description:
71741883, 0940907332, 0940907332000, 9046707164, 73155ss0004
For demanding sheet metal fasteners with easy installation
Quantity:
25
x
25
x
Description:
8.30-8.50 mm Head diameter: 16.00 mm
For fastening trims to carrier components
Quantity:
25
x
25
x
Description:
9046707066
For demanding sheet metal fasteners with easy installation
Quantity:
25
x
50
x
Description:
MB476821, 9046707041
For demanding sheet metal fasteners with easy installation
Quantity:
50
x
25
x
Description:
Head diameter: 13.90 mm 5216116010, 5216102030
For demanding sheet metal fasteners with easy installation
Quantity:
25
x
25
x
Description:
Head diameter: 15.00 mm 9046709093
Can be screwed in for adjustable installation
Quantity:
25
x
25
x
Description:
Head diameter: 5.70 mm 9046706198
Can be screwed in for adjustable installation
Quantity:
25
x
50
x
Description:
Length of head: 14.50 mm Width of head: 8.40 mm 6786752010
As a fastening clip for door and window seals
Quantity:
50
x
25
x
Description:
Head diameter: 7.80 mm 6822N3, 100652100A, 9046708185, 0155309611
For demanding sheet metal fasteners with easy installation
Quantity:
25
x
1
x
Description:
Number of compartments: 12 PCS
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
1
x
Description:
Width x depth x height (external dimension): 370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).