Multi-Tester Pro II LCD two-pin voltage tester
Two-pole voltage tester Pro II LCD
TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65
Register now and access more than 20,000 products
Test equipment with maximum safety level
(CAT IV 1000 V)
No presetting, intuitive operation
Automatic testing range selection
Displays voltages from approx. 45 V/AC and 110 V/DC:
- With batteries: visual and vibrating warning
- Without batteries: ELV LED indicates the presence of a voltage
FI/RCD test with two keys
Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be tested.
Screwable 4 mm test probe adapter
- Improved hold in safety socket and CEE socket
- Suitable for narrow test openings
Energy-saving
Automatic shut-off device
Tests without finger contact allow full protective clothing to be worn
Datasheets(X)
Length | 300 mm |
Display | LCD |
Min./max. voltage range AC | 3-1000 V/AC |
Min./max. voltage range DC | 4-1400 V/DC |
Min./max. frequency | 0 / 500 Hz |
Continuity testing, min./max. electrical resistance | 0-5 kOhm |
Min. voltage for phase testing | 100 V/AC |
Switchable load | 30 mA at 230V/AC |
Diode testing | Yes |
Polarity testing | Yes (- in LCD) |
PELV display | Visual |
Display min./max. electrical resistance display | 10-199.9 kOhm |
Min./max. frequency display | 0-500 Hz |
IP protection class | IP 65 |
Overvoltage protection category | CAT IV/1000 V |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x depth | 300 x 75 x 20 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!