Neutral silicone Matt
Neutral silicone matt finish
SILSEAL-NEUT-BLACK-MATT-300ML
Art.-no. 089253892
EAN 4050641291059
Register now and access more than 20,000 products
Ideal for window glazing.
- Resistance to weathering, UV and aging and on color–fastness.
- High level of safety.
Highly adhesive.
Extremely high adhesion on wood, metals and many plastics.
Very good compatibility with paint
Optimum adhesion on most commercial paint and glazing coatings.
No surface stickiness
- Permanently elastic
- Good smoothing behavior
High abrasion resistance
Short pulled thread
- Neutral silicone is not suitable for adhesive bonding or filling hollow spaces.
- Complies with Material Class.
- Due to the large number of paint formulas, especially on alkyd resin paints and powdercoated aluminum, it is necessary to conduct your own tests.
- Remove excess smoothing agent on glass and frame.
- We advise preliminary testing before use.
Datasheets(X)
- Good adhesion for the construction and glazing industry.
- Cures at room temperature under the action of atmospheric moisture.
- Excellent primerless adhesion to many substrates, e.g. glass, ceramics, metals, varnished or painted wood, and many plastics.
- The adhesion can be improved by pretreatment of the substrates with a primer.
Contents | 300 ml |
Chemical basis | Polydimethylsiloxane |
Colour | Black |
Min. skin-formation time | 15 min |
Ultraviolet resistance | Yes, with outdoor weathering |
Continuous motion absorption | 25 % |
Density | 1.02 g/cm³ |
Full curing speed/conditions | 4.6 mm/d / 20°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 150 °C |
Shore A hardness | 42 |
Min. breaking elongation | 360 % |
Breaking elongation conditions | in accordance with ASTM D-412 |
Building material class | B2 - Normally inflammable |
| Skin Formation Time 23°C/50% r.h. | 15 min |
| Application Temperature Range | 5°C ∼ 40°C |
| Density at 23°C | 0.99 |
| Hardening Speed | ≥2mm/24h |
| Consistency | Non-Sag |
| Hardness, Shore A | 22 |
| Shelf Life at +5°C ∼ +25°C | 12 Months |
| Modulus at 100% Elongation | 0.3 |
| Extrusion Rate at 23°C | 600 ml/min |
| Tensile Strength | 0.4 N/mm² |
| Movement Capability | 20% |
| Art. No. | Description | Color | P. Qty. |
| 0892 538 91 | SILSEAL-NEUT-CLEAR-300ML | Clear | 24 pcs |
| 0892 538 92 | SILSEAL-NEUT-BLACK-MATT-300ML | Black | 24 pcs |
| 0892 538 93 | SILSEAL-NEUT-WHITE-MATT-300ML | White | 24 pcs |
| 0892 538 94 | SILSEAL-NEUT-GREY-MATT-300ML | Grey | 24 pcs |