Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nut with spring lock washer

W-0379 steel 8 zinc plated
NUT-HEX-SPGWSH-WS10-(A2K)-M6

Art.-no. 0379006
EAN 4050641295750
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

W 0379, steel 8, galvanised, blue passivated (A2K)
  • Easy installation. Lock washer and nut form one unit

  • Single piece. Ordering and storage are streamlined

  • Quicker and easier installation, especially for overhead work and in places with difficult access

  • Large contact surfaces, better distribution of tension

  • Better overlap for large through holes and slots

  • Protection of workpiece surface. Prevents paint damage and corrosion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

WN 379

Material

Steel

Property class

I8I

Surface

Zinc plated

Thread type

Metric thread

Thread type x nominal diameter (D)

M6

Flange diameter (dc)

18 mm

Height (h1)

7.5 mm

External drive (s1)

WS10

Flange thickness

1.5 mm

Ward of key bit

5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information