Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nylon Abrasive Fleece

Cleaning nylon sanding fleece
SNDFLC-ROLL-WHITE-115MMX10M

Art.-no. 0585805001

EAN 4053479066325

Individual price display after login
Nylon Abrasive Fleece

Art.-no. 0585805001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

  • May be used both sides, wet and dry.

  • Easily torn off.

  • Highly adaptable to all surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Micro finish of metals, contour grinding, surface grinding of metals, rust removal, de-polishing of metal surfaces, cleaning surfaces, cleaning electronic contacts, surface grinding of brazed and soldered points. Ideal for cleaning soiled paint and bull bars from insects.

Width

115 mm

Length

10 m

Colour

White

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information