Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nylon abrasive Fine A

Nylon sanding fleece fine A
SNDFLC-ROLL-MAROON-P320-115MMX10M

Art.-no. 0585805321

EAN 4053479066349

Individual price display after login
Nylon abrasive Fine A

Art.-no. 0585805321

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Pre-treatment for painting galvanised steel
Notice

A degreasing process is also necessary for oily dirt.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roughening and cleaning of aluminium lorry attachments (tail boards, case and tank structures)

Width

115 mm

Length

10 m

Grid size

320

Colour

Dark red

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information