Nylon abrasive grit 100 Coarse A
Nylon sanding fleece coarse A
SNDFLC-ROLL-GREEN-P100-115MMX10M
Art.-no. 0585805101
EAN 4053479066332
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Pre-treatment for painting galvanised steel
Notice
A degreasing process is also necessary for oily dirt
Product information
Datasheets(X)
Application area
Roughening and cleaning of aluminium lorry attachments (tail boards, case and tank structures)
Width | 115 mm |
Length | 10 m |
Grid size | 100 |
Colour | Green |
Material | Nylon (polyamide) |