Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ORSY® system rack assembly hardware set 51 pieces

ASMBY-SET-51PCS

Art.-no. 0961099005

EAN 4065746325370

Individual price display after login
ORSY® system rack assembly hardware set 51 pieces

Art.-no. 0961099005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For quick and easy assembly of ORSY® system towers. Includes 1/4 Inch TX30 Drive bit, plus 50 x Self-tapping screws with TAPTITE 2000® thread.
1 x 1/4 Inch Drive Bit TX30, Length 25MM

50 x GEFU® Self-Tapping screws with TAPTITE 2000® thread, flat head and hexalobular socket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

262.000 g

ORSY® system rack assembly hardware set 51 pieces including:
50 x
GEFU® thread-rolling screw with Taptite 2000® thread, flat head and hexalobular drive

SCR-PANHD-DIN7500-PE-TX30-(A2K)-M6,0X12

Description:
Zinc plated TX30 M6 12 mm
Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583
Quantity: 50 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information