One Way Security Screws
Steel zinc plated one-way drive
SCR-MHD-(ZN)-M5X20MM
Art.-no. 0284000520
EAN 4061975690074
Register now and access more than 20,000 products
- Easy installation with a slotted screw driver
- Deters vandalism and theft
- Standard metric thread
- Special two-prong tool required to remove screws once fastened
Datasheets(X)
Registration plates on vehicles and trailers, security gates, fixtures in public areas, electrical cabinets with limited access
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk) | 9.3 mm |
Head height (k1) | 3.2 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Pan head |
Drive type | One way |
Internal drive | One way |
Thread type | Metric thread |
Pitch | 0.8 mm |
Shank diameter | 5 mm |
Thread length (metric thread) | 20 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
