One Way Security Screws
Steel zinc plated pan head one-way drive shape C
SCR-PAN-TAP-SEC-ONEWAY-A2K-4.8X19
Register now and access more than 20,000 products
- Easy installation with a slotted screw driver
- Self tapping thread
- Deters vandalism and theft
- A special tool is required to remove screws once fastened
Datasheets(X)
Registration plates on vehicles and trailers, security gates, fixtures in public areas, electrical cabinets with limited access
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 9.2 mm |
Head height (k1) | 3.4 mm |
Internal drive | One way |
Thread type | Self-tapping screw thread |
Shape of tip | Pointed |