PAG Oil 100 with U/V Dye
OIL-PAG-100-UV-946ML
Art.-no. 0892764526
EAN 4050641682277
Register now and access more than 20,000 products
- Double end capped
- Contains conditioners, inhibitors and antiwear gents for superior lubrication and compressor protection.
- Longer-lasting PAG resists sludge formation.
- More stable and less corrosive than other PAG oils.
- Less tendency to absorb water than other PAG brands.
- U/V Dye can be detected using a Telescopic articulated mirror with UV light .
Datasheets(X)
Specially formulated for O.E. and after market A/C systems using R-134a.
Contents | 946 ml |
Weight of content | 868 g |
Smell/fragrance | Oil |
Min. flashing point | 226 °C |
Density | 0.9 g/cm³ |
Viscosity/consistency | Gel, thixotropic |
Kinematic oil basis viscosity | 100 cSt |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!