Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PAG Oil 46 with U/V Dye

PAG oil 46 with UV dye
OIL-PAG-46-UV-946ML

Art.-no. 0892764525

EAN 4050641682260

Individual price display after login
PAG Oil 46 with U/V Dye

Art.-no. 0892764525

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Premium synthetic refrigerant lubricant for R12 and R134A systems approved O.E.M. technology
  • Double end capped

  • Contains conditioners, inhibitors and antiwear gents for superior lubrication and compressor protection.

  • Longer-lasting PAG resists sludge formation.

  • More stable and less corrosive than other PAG oils.

  • Less tendency to absorb water than other PAG brands.

  • U/V Dye can be detected using a Telescopic articulated mirror with UV light .
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specially formulated for O.E. and after market A/C systems using R-134a.

Contents

946 ml

Weight of content

868 g

Smell/fragrance

Oil

Min. flashing point

226 °C

Density

0.9 g/cm³

Viscosity/consistency

Low

Kinematic oil basis viscosity

46 cSt

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TL-LAMP-U/V-EXTENDABLE

Extendible UV pocket light
x 1 pcs

FILADAPT-F.A/C-UNI

For quick and clean transfer of dyes or oils into AC systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information