Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PURLOGIC® Top Starter Set

1C gun foam PURLOGIC Top set 18 pcs
GUNFM-1C-SET-PURLOGIC-TOP/CLEAN-18PCS

Art.-no. 9501018842
EAN 4099618674099
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Premium expanding foam, application gun, and cleaner set for superior insulating and filling

All-in-one PURLOGIC® Professional package


  • Premium, high yield expanding foam

  • Highly effective cleaner

  • Professional application gun


High performance expanding foam


  • Coverage: up to 40 litres of foam per can.

  • Temperature resistance: -40°C to 90°C

  • Energy efficient to help reduce heating and cooling costs

  • Sound insulation: reduce ambient noise levels

  • Eco-friendly: silicone-free, low emissions (EMICODE).

  • Reliable: fine-celled, uniform foam structure.

  • Fire safety: complies with building material class B2.


Simple cleanup


  • Connect cleaner can directly to application gun

  • Use included spray nozzle to clean external parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High-quality and safe insulating and filling of window joints, pipe openings, joints, wall joints, openings and cavities. Colour provides visual confirmation of installation in the construction industry for commercal and domestic applications.

Instructions

Shake can vigorously 20 times before use. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun. The contents of the can must be used within 4 weeks.

Number of pieces in assortment/set

18 PCS

including:
15 x

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

Description: 1-component gun foam for a variety of applications
Quantity: 15 x
1 x

FMGUN-1C-(PTFE-ADAPT)-BLCK-L350MM

Description: Ergonomically designed adjustable foam gun for dispensing 1-component PU foams
Quantity: 1 x
2 x

CLNR-PU-PISTFM-500ML

Description: Quickly and simply removes fresh PU foam residue
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information