PZ BIT (1/4 INCH)
BIT-PZ2-HEX-1/4IN-L18MM
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Extremely low profile when used together with the designated ratchet spanner - 071411 141
Length = 18mm
NoticeContents of the set - 096511 310
Product information
Datasheets(X)
Tip size | PZ2 |
Drive | 1/4 inch |
Drive type | Hexagon |
Length | 18 mm |