Pan head window sill screw with flange
WN 126 stainless steel A2 wood/alu window AW
SCR-WNDWSI-CORTHR-FLG-C-AW20-A2-3,9X20


Register now and access more than 20,000 products
AW® drive (AW20)
- Better force transfer
- Longer life
- Optimum centring
- Virtually zero ejection force
Pressed-on washer
- Washer will not burst while screw is being screwed in
- The screw heads can be painted in a variety of RAL colours when finishing (minimum quantity and surcharge over bare metal parts, on request).
Material: A2 stainless steel
The pressed-on washer does not serve a sealing function. For outdoor applications, use additional materials or use window sill screws with a sealing washer.
Datasheets(X)
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 11.0 mm |
Head height (k1) | 2.4 mm |
Drive type | AW |
Internal drive | AW20 |
Other standard | Company standard |
Colour of head | Without |
Thread form | Coarse thread |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | C |