Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Push-in rivet, type S

Push-in rivet type S
HAMRIV-HONDA-90505-SX0-003

Art.-no. 0501150001
EAN 4056807887388

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

7.6-7.8 mm

Min./max. attachment thickness

2.8-3 mm

Head diameter

17.7 mm

Head height

5.7 mm

Length

20.3 mm

Material

Plastic

Colour

Black

Corresponds to original spare part number

90505-SX0-003

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information