Perfect Foam pressure sprayer
Pump spray bottle, foam
PMPSPRBTL-FOAM-1500ML
Register now and access more than 20,000 products
- The pump spray bottle transforms a cleaning agent (if this is suitable for foaming) into an effective foam, which effectively dissolves and easily removes dirt, insects and tough road grime
- 3 foam inserts ensure different consistency and variable levels of foaming — from viscous to thin liquid
- Depending on the setting, the foam sticks to the surface for longer and the cleaning agent has a more intensive effect. Less mechanical cleaning effort required.
- Ideal for alkaline cleaners
Nozzle Spare Part Kit Art No. 0891 599 101
Datasheets(X)
For cleaning cars, commercial car wash, motor wash, machines, sanitary areas, large kitchens, etc.
Material | PP - Polypropylene |
Colour | Blue |
Diameter | 135 mm |
Height | 350 mm |
Contents | 1.5 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!