Pin probe
Pin probe for multimeter
PINPRB-F.MULTIM-3A-300V-2MM
Art.-no.
0715534523
EAN 4061975639141
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Supply scope: one red and one black test tip
- Diameter: 2mm
- Voltage rate: CAT II 300 V
- Current Rate: 3A
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 15 g |
Height (30) | 12 mm |
Width (40) | 12 mm |
Length (50) | 50 mm |
Material (60) | Plastic / metal |