Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pistol grip, magazine screwdriver with ratchet and bits

Pistol ratchet multi-bit scrwdriver with bits
SCRDRIV-MULTIBIT-REVOLVER-RTCH-VAR1-8PCS

Art.-no. 06136301
EAN 4047376855403

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

3 in 1: Pistol grip, screwdriver handle with ratchet, magazine with 7 bits

Blade: Short bit holder blade with magnet, bright chrome-plated


The short bit holder blade makes it ideal for use in hard-to-reach screwing situations



Tip: DIN 3126-D 6.3



2C pistol grip for optimum ergonomic work


Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle



High-performance ratchet screwdriver


  • 45 teeth, max. torque of up to 40 Nm

  • 3-position adjustment wheel, one-handed direction change

  • Magnet ensures a secure grip on bits and screws


Sealing cap with bit magazine for six bits


  • Storage space in handle, 1/4" bits
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

D 6.3 (1/4 inch)

Tip type

Hexagon socket

Max. torque

40 Nm

Number of teeth

45 PCS

Number of bits

7 PCS

Handle width (A3)

39 mm

Blade length (B)

35 mm

Handle length (D)

128 mm

including:
1 x

SCRDRIV-MULTIBIT-REVOLVER-RTCH-EMPTY

Description: 3 in 1: Pistol grip, screwdriver handle with ratchet and bit magazine (empty)
Quantity: 1 x
1 x

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-HEXSKT-WS4-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS5-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information