Plasterboard plug W-GS Type ZD made from die-cast zinc
Plasterboard plug W-GS
DWL-(W-GS/Z)-ZD-14,5X33
Register now and access more than 20,000 products
- High die-cast zinc quality
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
- To attach the component, use the ASSY®-D 4.5 mm ∅ screw or a wood/particle board screw without drill tip, counter thread or ring thread
- Type Z/L recommended for use on double panelling
Coat rails
Press anchor tips into attachment surface
Screw in anchor until flush
Mount component
Datasheets(X)
- For attaching light components to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm ∅ screw
- Use in damp areas in combination with a stainless steel screw
- Can be used with every 1/4 inch drive bit
Type description | W-GS/ZD |
Anchor length (l) | 33 mm |
Material | Die-cast zinc |
Required particle-board screw diameter | 4.5 mm |
Hole diameter in component (d Bau) | 6.5 mm |
Minimum component thickness (d) | 9.5 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 100 mm |
Anchor type | Type Z | Type Z/L | ||
Performance data | ||||
Recommended tensile load | Gypsum plasterboard d ≥ 12.5 mm | Frec [kN] | 0,1 | 0,1 |
Gypsum plasterboard d ≥ 25 mm | 0,1 | 0,12 | ||
Gypsum fibreboard | 0,12 | 0,12 | ||
Recommended shear load | Gypsum plasterboard d ≥ 12.5 mm | Frec [kN] | 0,12 | 0,12 |
Gypsum plasterboard d ≥ 25 mm | 0,15 | 0,15 | ||
Gypsum fibreboard | 0,15 | 0,15 |
Characteristic values | ||||
Axis distance | a ≥ [mm] | 100 | ||
Edge distance | ar ≥ [mm] | 50 | ||
Minimum member thickness | d ≥ [mm] | 9,5 | ||
Thread dia. screw | dGew [mm] | 4,5 | 4,5 | 4.5-5 |
Hole diameter in component | dcon [mm] | 6,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!