Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic anchor with screw W-UR 8, A4 stainless steel

P. frm. anc. w/ A4 st. st. hex h. blt A4 W-UR F 8
ANC-(W-URF8)-PLA-WS10-A4-10-8X60

Art.-no. 0912808702

EAN 4050382197016

Individual price display after login
Plastic anchor with screw W-UR 8, A4 stainless steel

Art.-no. 0912808702

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Extremely versatile frame anchor with ETA approval. Tested and approved for over 90 types of stone and autoclaved aerated concrete. With A4 stainless steel hexagonal head screw
  • With hexagon head bolt and A4 stainless steel spring washer

  • Can be installed directly

  • Immediate load-bearing capacity, no waiting

  • Low screw embedding torque for the anchor; "slight" anchor expansion with minimal anchor movement

  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid brick of standard concrete >= Vbn 10 (>= NF); solid lightweight concrete brick >= V 2 (>= NF)

  • Expands in four directions: high load-bearing capacity

  • Optimal force transmission: Even, continuous load distribution across the entire expansion area

  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

  • Hammer-in stop prevents premature expansion of the anchor during installation

  • Pre-assembled anchor and special screw for easier installation

  • Type W-UR F anchor does not require an additional U-washer and prevents contact corrosion

  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Proof of Performance

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)

Notice

Notice:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism)


For anchoring in solid bricks and solid sand-lime bricks, we recommend that you perform pull-out tests due to the differences in brick manufacturing.


Drill cuttings must be removed from the drill hole



>80 mm lengths available thanks to special purchase

Application area
Metal substructures
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

W-UR 8, W-UR F8 (galvanised steel, stainless steel): General building permit Z-21.2-1838


W-UR 8 and W-UR F 8 (galvanised steel, stainless steel): European technical approval ETA-08/0190


Anchor made of high-quality polyamide


Fire resistance W-UR 8: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (according to technical report TR 020) Tensile load in masonry: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick) Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, autoclaved aerated concrete)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor has European technical approval for use in multiple connections of non-load-bearing systems (e.g. frames, suspended ceilings etc.).


W-UR and W-UR F can be anchored in the following anchor bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid lightweight concrete blocks, concrete bricks, autoclaved aerated concrete), brick ceilings, prestressed hollow concrete slabs, reinforced autoclaved aerated concrete, plasterboard panels


Installation temperatures:


Anchor base temperature: >= -40 °C


Anchor temperature: >= 0 °C



The stainless steel screw can be used outdoors, in industrial environments and in coastal areas


Suitable for attaching frames, ceilings and ceiling substructures (made of wood or steel), wooden beams, wooden slats, metal brackets, metal rails, suspended ceilings, cable ducts, angle brackets, profiles, wall-mounted cabinets, shelves etc.

Anchor diameter

8 mm

Anchor length (l)

60 mm

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

8.5 mm

Attachment height (t fix 1)

10 mm

Material of screw

Stainless steel A4

Approval

ETA-08/0190

Type description

W-UR F 8 A4, hexagonal bolt

Characteristic fitting values ​​for concrete and masonry
Anchor diameter [mm] W-UR 8
Nominal drill diameter d0 [mm] 8
Drill depth dcutting ≤ [mm] 8,45
Drill depth h1 ≥ [mm] 607) 80
Insertion depth of the anchor sleeve hnom [mm] 507) 70
Through-hole in the attachment df ≤ [mm] 8,5
Concrete: ETA-08/0190, attachment of various systems without load-bearing
Anchor diameter [mm] W-UR 8
Central tensile load1)
for single anchors or groups of anchors
Nperm = C12/15 [kN] 30 °C2)/50 °C3) 1,2 1,6
50 °C2)/80 °C3) 1,0 1,4
Nperm ≥ C16/20 [kN] 30 °C2)/50 °C3) 1,6 2,4
50 °C2)/80 °C3) 1,4 2,0
Shear stress1)
A4 stainless steel
For single anchors or groups of anchors
Vperm ≥ C12/15 [kN] 3,37 3,37
Anchor dimensions
Anchor diameter [mm] W-UR 8
Total length l [mm] 60 80 100 120 140 160
Max. attachment height, hnom= 50 mm7) tfix [mm] 107) 307) 507) 707) 907) 1107)
Max. attachment height, hnom= 70 mm tfix [mm] - 10 30 50 70 90
Masonry4): ETA-08/0190, attachment of various non-load-bearing systems (temperature range: 50 °C2)/80 °C3))For information on other stone types, apparent densities and minimum compressive strengths, please refer to approval document ETA-08/0190.
Brick size [mm] Apparent density class [kg/dm³] Minimum compressive strength [N/mm²] Fperm. [kN]5) (for single anchors or groups of anchors)
W-UR 8 hef= 50 to 69 mm/hef= 70 mm
Brick Mz, EN 771-1, DIN 105 ≥ NF (≥ 240 x 115 x 71) ≥1.8 28 0,71 0,86
36 1,0 1,14
Solid sand-lime brick KS,
EN 771-2, DIN 106
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43 0,43
20 0,57 0,71
28 0,86 1,0
Solid brick of normal concrete Vbn,
EN771-3, DIN 18152
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43 0,43
20 0,71 0,71
28 1,0 1,0
Vertically perforated brick HLz6), EN 771-1, DIN 105-1 e.g. Wienerberger, Schlagmann ≥ 2DF (≥ 240 x 115 x 113) ≥ 1.2 8 0,14 0,21
12 0,21 0,26
20 0,34 0,43
Vertically perforated brick POROTON S11-36.56),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 248 x 365 x 249 ≥ 0.9 6 - 0,57
UNIPOR WS14 vertically perforated brick,
UNIPOR WS12 CORISO
EN 771-1, Z-17.1-883
Unipor-Ziegel Marketing GmbH
≥ 10DF
(≥ 247 x 300 x 249)
≥0.8 10 - 0,17
12 - 0,21
Vertically perforated brick KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.6 10 0,26 0,57
12 0,26 0,71
16 0,34 0,71
≥ 8DF (≥ 249 x 240 x 238) ≥1.4 10 - 0,26
12 - 0,34
16 - 0,43
Hollow lightweight concrete block 3K Hbl,
EN 771-3, DIN 181516)
e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 - 0,11
4 - 0,26
6 - 0,34
Hollow lightweight concrete brick Liapor-Super-K6),
EN 771-3, Z-17.1-501
≥ 16DF (≥ 495 x 240 x 238) ≥0.8 2 - 0,17
4 - 0,34
Autoclaved aerated concrete AAC 2 - 0,14
7 - 0,85

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information