Plastic blind rivet, type 1
Plastic blind rivet, type 1
RIV-PLA-BMW-BLACK
Register now and access more than 20,000 products
- Easy assembly with a blind rivet tool
- Corrosion-free, protects against contact corrosion
- Non-conductive connection option
- Allows attachments to cavities
Datasheets(X)
Drill hole diameter | 6 mm |
Min./max. attachment thickness | 2.8-5 mm |
Sleeve diameter | 5.8 mm |
Sleeve length | 19 mm |
Head diameter | 20 mm |
Head height | 2.7 mm |
Colour | Black |
Corresponds to original spare part number | 51717002953 |
Corresponds to original spare part number 2 | 51777171004 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!