Plastic carrying bag
Bag for power tools
BG-AKP12/AKP18-12V/18V
Art.-no.
5801410955
EAN 4062856167265
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Transport bag for 12 V cordless power tools
Product information
Datasheets(X)
Length | 405 mm |
Width | 95 mm |
Height | 225 mm |
Material | 65% cotton, 35% polyester |
Suitable machines | Würth AKP 12-A, Würth AKP 18-A |