Plastic expanding rivet without cap, with grooves
Plastic expanding rivet without cap with fluting
EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0
Register now and access more than 20,000 products
Datasheets(X)
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 2-10 mm |
Head diameter (B) | 20 mm |
Head height (C) | 2 mm |
Length below head | 14.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 51111944537 |
installation location | Front bumper |
Length of expanding mandrel (D) | 17.4 mm |
Diameter of expanding mandrel (A) | 6.5 mm |