Plastic funnel set 4 pieces
Funnel plastic-set
FUNL-PLA-SET-50/70/90/115MM-4PCS
Register now and access more than 20,000 products
Scope of delivery:
1x plastic funnel dia. 50, h=60 mm; 1x plastic funnel dia. 70, h=75 mm; 1x plastic funnel dia. 90, h=90 mm; 1x plastic funnel dia. 115, h=100 mm
- Resistant to oil and fuel
- Durable plastic material
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Material | Plastic |
Number of pieces | 4 PCS |
Colour | Red |
Product weight (per item) | 72 g |
Design | With ring eyelet |
Resistance against | Oil |