Plast PT ® plastic paint
Plastic dyer Plast PT
PLADYER-PLASTIC-BLACK-75ML
Register now and access more than 20,000 products
- Solvent-free
- High-quality, emulsion-based plastic paint
- Return faded plastic to look like new
- Easy to use
- Do not apply or store at temperatures below +7 °C
When being applied, plastic paint is sensitive to moisture. Therefore, do not apply in the rain or bring into contact with water shortly after application.
Do not apply in direct sunlight.
Plast-PT plastic paint must not be mixed with other, third-party paints as the specific properties may no longer be achieved.
Harmful to health if swallowed. Keep out of reach of children.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Bumpers, synthetic leather roofs, folding roofs (including fabric), plastic interior panelling, rubber parts, water hoses, running board panels etc.
Shake before use. Dampen the sponge with water and clean the plastic to be treated with the rough side of the sponge. Slightly squeeze out the sponge. Apply plastic paint to the smooth side of the sponge and evenly rub into the part being treated. Remove unwanted colour from trim strips and varnished surfaces after application. Plastic paint already dried on can be loosened again with damp plastic paint.
Contents | 75 ml |
Product weight (per item) | 187 g |
Colour | Black |
pH value | 8.0-9.0 |
Shelf life from production | 90 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!