Plug-in fuse OTO-JLP OEM quality
Plug-in fuse OTO-JLP
PLGINFSE-(JAP-OTO-JLP)-WHITE-25A
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Jakość OEM
Notice
Littelfuse designation: LowProfile JCase® cartridge fuses
Product information
Datasheets(X)
Max. current | 25 A |
Colour | White |
Max. nominal voltage | 58 V/DC |
Min./max. operating temperature | -40 to 125 °C |
Height x width x depth | 16 x 14.5 x 12 mm |