Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic Elbow and Tee Connectors Assortment LF3000 - CON-ANGL/T-SYSKO-LF3000-120PCS
´
Pneumatic Elbow and Tee Connectors Assortment LF3000 - CON-ANGL/T-SYSKO-LF3000-120PCS - 1

Pneumatic Elbow and Tee Connectors Assortment LF3000

Angled and T-shaped connector LF3000 120pcs. Sysko
CON-ANGL/T-SYSKO-LF3000-120PCS

Art.-no. 5964558000

EAN 4056807078205

Individual price display after login
Pneumatic Elbow and Tee Connectors Assortment LF3000

Art.-no. 5964558000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

120 pieces in system case 4.4.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

2175.000 g

including:
10 x

3000 EQUAL ELBOW TB-TB 6M

Quantity: 10 x
10 x

3000 EQUAL ELBOW TB-TB 8MM + 5/16

Quantity: 10 x
10 x

3000 EQUAL ELBOW TB-TB 1/4

Quantity: 10 x
10 x

3000 EQUAL TEE TB-TB-TB 4MM & 5/32

Quantity: 10 x
10 x

3000 EQUAL TEE TB-TB-TB 6M

Quantity: 10 x
10 x

3000 EQUAL TEE TB-TB-TB 8MM & 5/16

Quantity: 10 x
10 x

3000 ML BRANCH T TB-R1/8BSPT-TB 6M

Quantity: 10 x
10 x

3000 ML BRANCH T TB-R1/8BSPT-TB 8M

Quantity: 10 x
10 x

3000 ML STUD ELBOW R1/8BSPT 6M

Quantity: 10 x
10 x

3000 ML STUD ELBOW R1/4BSPT 6M

Quantity: 10 x
10 x

3000 ML STUD ELBOW R1/8BSPT 8M

Quantity: 10 x
10 x

3000 ML STUD ELBOW R1/4BSPT 8M

Quantity: 10 x
1 x

SYSCASE-4.4.1.-DPDPRT-12COMP

Description: Equipped with a system insert
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information