Pneumatic Impact Wrench Kit DSS ½'' Standard
IMPWRNCH-PN-KIT-07037360
Art.-no. 07037361
EAN 4058794022728
Register now and access more than 20,000 products
Tightening torque adjustable 4 stages
Rubberized and ergonomically designed handle, user-friendly right/left conversion and easy to-control button.
The handle insulated does not cool down during work.
High-quality pin clutch impact mechanism.
- Longer service life thanks to continual lubrication.
- Almost vibration-free.
Impact socket wrench inserts:
- Complies with DIN 3129.
- The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life.
- Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety.
Scope of delivery:
- 1/2 inch impact wrench (Art. 0703 736 0)
- Socket (impact): 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm
- 5" Extension bar
- Mist oiler, inline
- Air tool oil bottle
- Blow Molded Case
Datasheets(X)
CASE-EMPTY-(1/2ZO HS)-BLCK-L355XW255XH93
EXT-1/2IN-L125MM
IMPSKT-1/2IN-HEX-SHORT-WS10
IMPSKT-1/2IN-HEX-SHORT-WS12
IMPSKT-1/2IN-HEX-SHORT-WS13
IMPSKT-1/2IN-HEX-SHORT-WS14
IMPSKT-1/2IN-HEX-SHORT-WS22
IMPSKT-1/2IN-HEX-SHORT-WS24
IMPSKT-1/2IN-HEX-SHORT-WS17
IMPSKT-1/2IN-HEX-SHORT-WS19
IMPSKT-1/2IN-HEX-SHORT-WS21
IMPSKT-1/2IN-HEX-SHORT-WS27
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units