Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic Impact Wrench Kit DSS ½'' Standard

PN-impact wrench Standard DSS 1/2 inch H set 14pcs
IMPWRNCH-PN-KIT-07037360

Art.-no. 07037361
EAN 4058794022728

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Impact wrench assortment, includes ½” air tool, plastic case and impact sockets for convenient storage and transportation.

Tightening torque adjustable 4 stages



Rubberized and ergonomically designed handle, user-friendly right/left conversion and easy to-control button.


The handle insulated does not cool down during work.



High-quality pin clutch impact mechanism.


  • Longer service life thanks to continual lubrication.

  • Almost vibration-free.


Impact socket wrench inserts:


  • Complies with DIN 3129.

  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life.

  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety.


Scope of delivery:


  • 1/2 inch impact wrench (Art. 0703 736 0)

  • Socket (impact): 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm

  • 5" Extension bar

  • Mist oiler, inline

  • Air tool oil bottle

  • Blow Molded Case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

EXT-1/2IN-L125MM

Quantity: 1 x
1 x

IMPWRNCH-PN-(DSS1/2IN-H)

MASTER
Description: Reliable, powerful impact screwdriver with fast build-up of torque
Quantity: 1 x
1 x
Quantity: 1 x
1 x

CASE-EMPTY-(1/2ZO HS)-BLCK-L355XW255XH93

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS10

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS12

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS13

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS14

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS22

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS24

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS17

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS19

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS21

Quantity: 1 x
1 x

IMPSKT-1/2IN-HEX-SHORT-WS27

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information