Pneumatic blind rivet gun PNG 122
Blind rivet gun, pneumatic PNG 122
RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)
MASTER
PNG122
Register now and access more than 20,000 products
Patented gripping jaw system
- Significantly prolongs the service life of the clamping jaws.
- Secure, non-slip pulling grip of rivet pins.
Minimal compressed air consumption
Double use of compressed air for setting the rivets and extracting the rest of the mandrel.
Prevents overloads
Overload valve
Easy to use
Low-vibration and sound-proof
Keeps hands warm
Rubberised grip
Clean working
Mandrel collecting container with integrated safety device
No exhaust air in the working area
Rotatable air deflector
Datasheets(X)
Suitable for processing blind rivets with a diameter of 2.4–6.4 mm made of any material. Additional processing of monobolt blind studs with a diameter of 6.5 mm in all materials (only in conjunction with a matching nozzle).
Min./max. operating pressure | 5-7 bar |
Stroke length | 25 mm |
Length | 291 mm |
Height | 317 mm |
Min./max. rivet diameter | 2.4-6.4 mm |
Max. mandrel diameter | 4.5 mm |
Type description | PNG 122 |
Air consumption per impact | 4.8 l |
Hose connection thread | 1/4 inch |
Rivet setting force | 14000 N |
NOZ-(RVTR-PNG102/122/ANG12)-6,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!