Pneumatic brush sander DBS 3500
Pneumatic brush sander, DBS 3500
BRSHSNDR-PN-DBS3500
Register now and access more than 20,000 products
No smearing or clogging of tool
Optimal speed keeps the heat down
Long-life brushes
Hardened wire tips
Quick to work with
Belts suited for all kinds of materials
Range of application options
Different brush types
Plug-in nipple not included
Datasheets(X)
- Ideal for cleaning weld seams during repair work, removing paint and rust from vehicle bodies, and removing protective lacquer from repair panels
- The 23-mm brush belts are ideal for use on larger areas
- The 11-mm brush belts are set apart by extremely good performance and ease of use in inaccessible areas.
Operating pressure | 6.3 bar |
Type description | DBS 3500 |
Max. rotation speed | 3500 rpm |
Min. hose inner diameter | 9 mm |
Weight of machine | 1.1 kg |
Length x width x height | 280 x 71 x 150 mm |
Air consumption | 110 l/min |
Thread type x nominal diameter in inches | R 1/4 in |

ADAPT-PGP-DBS3500
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units