Pneumatic impact screwdriver 1 inch Premium Power
Pneumatic impact wrench DSS 1 inch Premium Power
IMPWRNCH-PN-DSS-1IN-PREMIUM-POWER
MASTER
Register now and access more than 20,000 products
Exhaust air conducted away from the work area
Prevents dust and dirt on the wheel rim from being stirred up
Reliable, maximum performance values and a long service life
High-quality double impact mechanism and cylinder with balanced 6-disc motor
Good handling with slip-resistant handle, optimum control and low sound level
Highly-ergonomic soft grip with sensitive trigger and integrated silencer
Optimum and user-friendly adjustment to any application, at any time
3-stage power setting for both clockwise and anti-clockwise rotation
- Maximum recommended screw diameter: M38.
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet each day, and approximately 2 strokes of gear grease should be added each month via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Datasheets(X)
Type description | DSS 1 inch Premium Power |
Tool holding device | 1-inch external square |
Max. working torque | 1850 Nm |
Max. releasing torque | 2712 Nm |
Sound-pressure level | 106 dB |
Vibration | 13.4 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 8.1 kg |
Min. hose inner diameter | 13 mm |
Air consumption | 255 l/min |
Connection thread | 1/2 inch |
Length x width x height | 493 x 165 x 183 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!