Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L

Pneumatic impact wrench DSS 3/4 IN Premium L
IMPWRNCH-PN-(DSS-3/4IN-PREMIUM-L)

Art.-no. 57143520
EAN 4062856384211

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32

Excellent power-to-weight ratio


Up to 2100 Nm max. breakaway torque at a weight of 3.77 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger



Extended 6'' anvil


Allows the user to easily reach lug nuts in truck wheels

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Long anvil 3/4'' impact wrench

Tool holding device

3/4-inch external square

Max. working torque

1485 Nm

Max. releasing torque

1550 Nm

Sound-pressure level

87.5 dB

Vibration

11.61 m/s²

Operating pressure

90 psi

Weight of machine

3.65 kg

Min. hose inner diameter

11 mm

Air consumption

165 l/min

Connection thread

3/8 inch

Length x width x height

370.5 x 85 x 206 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information