Pneumatic impact screwdriver DSS 3/4 INCH PREMIUM L
IMPWRNCH-PN-(DSS-3/4IN-PREMIUM-L)
Art.-no. 57143520
EAN 4062856384211
Register now and access more than 20,000 products
Excellent power-to-weight ratio
Up to 2100 Nm max. breakaway torque at a weight of 3.77 kg
Reliable maximum power levels and a long service life
High-quality double impact mechanism and cylinder with balanced 6-vane motor
Optimum and user-friendly adjustment to any application, at any time
4-stage clockwise power setting with convenient one-hand reversing
Good handling and optimum control
Extremely ergonomic soft grip with sensitive trigger
Extended 6'' anvil
Allows the user to easily reach lug nuts in truck wheels
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
- Plug-in nipple not included in the scope of delivery
Datasheets(X)
Type description | Long anvil 3/4'' impact wrench |
Tool holding device | 3/4-inch external square |
Max. working torque | 1485 Nm |
Max. releasing torque | 1550 Nm |
Sound-pressure level | 87.5 dB |
Vibration | 11.61 m/s² |
Operating pressure | 90 psi |
Weight of machine | 3.65 kg |
Min. hose inner diameter | 11 mm |
Air consumption | 165 l/min |
Connection thread | 3/8 inch |
Length x width x height | 370.5 x 85 x 206 mm |