Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Poe Oil 68

POE oil 68 Electric & Hybrid
OIL-POE-68-HFO1234YF-236ML

Art.-no. 0892764830
EAN 4065746030250
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Universal oil for R1234yf and R134a refrigerant systems including electric and hybrid vehicles
  • Contains additives for R1234yf systems

  • Provides outstanding long term durability as well as thermal and chemical stability

  • Low moisture content reduces internal A/C system corrosion

  • Helps reduce compressor wear, contains conditioners, inhibitors and anti-wear agents for excellent lubricity and compressor protection
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

A/C systems using R1234yf or R134a. Safe for Hybrids and Electric Compressors using R1234yf and R134a.

Instructions

Always replenish compressor oil in accordance with the quality evecuated or the quantity recommended by the OEM.

Contents

236 ml

Chemical basis

Polyolester oil

Smell/fragrance

Characteristic

Colour

Yellowish

Density

0.976 g/cm³

Density conditions

at 25°C

Kinematic oil basis viscosity

68 cSt

Conditions for viscosity of oil basis

at 40°C

VOC concentration (CH)

0 %

Viscosity/consistency

Liquid

Shelf life from production

60 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FILADAPT-F.A/C-UNI

For quick and clean transfer of dyes or oils into AC systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information