Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Polyester fleece adhesive tape

Polyester fleece adhesive tape
ADHTPE-FLC/PES-BLACK-19MMX10M

Art.-no. 0771100219
EAN 4049557853987
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For bundling and bandaging cable harnesses, especially with padded windings, as an alternative to foam and felt tapes when insulating and damping properties are required, and as noise, rattle and abrasion protection (e.g. in the instrument panel, vehicle interior etc.)
  • High adhesive strength

  • Ageing-resistant

  • PVC-compatible

  • Solvent-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

• Textured fleece finish for internal vehicle use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For bundling and bandaging cable harnesses, especially with padded windings, as an alternative to foam and felt tapes when insulating and damping properties are required, and as noise, rattle and abrasion protection (e.g. in the instrument panel, vehicle interior etc.)

Width

19 mm

Thickness

0.50 mm

Min./max. temperature resistance

-40 to 105 °C

Length

10 m

Colour

Black

Min. longitudinal resistance to tearing

30 N/cm

Elongation at break

10 %

Backing material

Woven polyester fleece

Adhesive base

Synthetic natural rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information