Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Porcelain stoneware drill bit with straight shank

Stoneware drill cylinder shank
DRL-TLE-STNWARE-CYL-D12MM
ZEBRA

Art.-no. 0641401211
EAN 4053479479965

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.

Specially designed cemented carbide plate geometry (multi-surface precision grinding)


  • Highly accurate spot drilling

  • Precise and break-out-free drilling


No cooling required


Dry drilling

Notice
  • Max. Rotation speed 200 rpm

  • Not suitable for impact drilling. For rotary drilling only!

  • Optimum contact pressure 35–45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating→ Risk of breakage!

  • Contact pressure too low and/or drilling speed too high → Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process → Risk of breakage!

  • We recommend drilling test holes (ideally in the waste material of the tile to be drilled)

  • When using the 14-mm diameter drill bit, a pilot hole must be drilled with the additional enclosed drill bit (8 mm).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rotary drilling in stoneware tiles, tiles, glass (not safety glass) and porcelain. Ideal for electric and cordless drills.

Instructions

1. Start the hole with point precision, applying light pressure


2. Switch on the drill


3. Apply full contact pressure → "Scraping" sound must be heard


4. Use reduced contact pressure once the tile has been fully penetrated

Diameter (Ø)

12 mm

Length

122 mm

Shank diameter

10 mm

Tool holding device

Cylinder shank

Versatility (points system)

1 of 4 points

Service life (points system)

2 of 4 points

Drilling speed (point system)

1 of 4 points

Bore hole quality (point system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information