Portable Spill Kit Chemical 65L
SPILL-KIT-CHEMICAL-W.BAG-181PCS
Art.-no. 0899964548
EAN 4099618720482
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Comprehensive portable kit for the control,containment and clean-up of liquid spills
Portable and lightweight
- Allows the kit to be stored in a vehicle or cupboard
- Total weight of complete kit is only 11 kg
Large 65L capacity bag
- Large storage capacity allows additional products to be added if required
- Zippered top allows bag to be completely opened for easy access to contents
NoticeProtect exposed skin with appropriate PPE.
Product information
Datasheets(X)
Application area
Spill response kit to absorb hazardous liquids including, but not limited to acids, caustics, oils, coolants and solvents.
InstructionsOnly use a spill kit that is suitable for the spilled liquid.
Replenish used items as soon as possible to ensure the spill kit remains in a servicable condition.
Replenish used items as soon as possible to ensure the spill kit remains in a servicable condition.
Portable Spill Kit Chemical 65L including:
100
x
Cable tie KBL 1 made of polyamide with plastic tongue
CBLTIE-PLA-PLALATCH-BLCK-4,8X360MM
Description:
Length: 360 mm Width: 4.8 mm Black
Reliable cable tie for quickly organising and bundling cables and wires
Quantity:
100
x
1
x
Description:
Granulate grid: 18/50 mesh 20 l
Non-slip granulate for mopping up oily and aqueous substances on solid substrates and road surfaces
Quantity:
1
x
1
x
Description:
Size: 10
With cotton velour finish inside.
Quantity:
1
x
25
x
Description:
Strong 120 l Blue
Tear-resistant LDPE film, suitable for various requirements and applications
Quantity:
25
x
1
x
Description:
Large capacity polyester bag with clear markings make this the ideal storage space for your emergency spill kit.
Quantity:
1
x
2
x
Description:
1200 x 200 mm Yellow
Absorbent boom is a solution for containing and absorbing various liquid spills. The chemical-free viscose fibre structure allows easy shaping and use.
Quantity:
2
x
1
x
Display card for spill set
DSPLYCARD-F.SPILLK-YELL-CHEM
Quantity:
1
x
50
x
Quantity:
50
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).